Shop All Wire Terminals
Power First
22-16 AWG Vinyl Ring Terminal #10 Stud PK100
Mfr # 4FRH5
Zoro # G3406977
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Red
- Terminal Type Standard
Product Information
- Brand Power First
- MFR # 4FRH5
- Zoro # G3406977
- UPC # 190735597521
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.31 in |
Overall Length | 0.86 in |
For Wire Size | 16 AWG, 18 AWG, 20 AWG, 22 AWG |
Maximum Wire Size | 16 AWG |
Strip Length | 1/4 in |
Barrel Inside Diameter | 0.07 in |
Barrel Length | 0.43 in |
Tongue Width | 0.32 in |
Hole Diameter | 0.21 in |
Barrel Size | Standard |
Minimum Wire Size | 22 AWG |
For Wire Sizes | 22 AWG to 16 AWG |
Barrel Outside Diameter | 0.16 in |
Tongue Length | 0.43 in |
Details
Description
Ring Terminal, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Termination Style Crimp, Tongue Width 0.32 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating V-0, Standards UL/cUL Listed E96029, Barrel Inside Diameter 0.07 in, Barrel Length 0.43 in, Barrel Outside Diameter 0.16 in, Barrel Size Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 4 Pin, Receptacle, Female (EVC151)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Black (HS365-S100-BLACK)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (8536SCG3V08H30)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (4840H)
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (4FRF9)
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (5WHE0)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C924)
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (5WHE4)
- POWER FIRST 16-14 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (5WHF2)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD3)
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100 (PN18-6F-C)
- Power First Wire Connectors & Disconnects