Power First
3.9" L Miniature Cable Tie YL PK 100
- Mfr # 36J205
- Zoro # G5213747
$1.23
6% off
$1.15
Subtotal: $1.15
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.10"
- Color - Cable Tie Yellow
- Tensile Strength 18 lb.
- Width - Cable Tie 0.10"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- POWER FIRST 7.9" L Miniature Cable Tie BK PK 1000 36J136
- POWER FIRST 3.9" L Miniature Cable Tie BK PK 1000 36J130
- POWER FIRST 3.9" L Miniature Cable Tie BK PK 100 36J128
- POWER FIRST 15" L Heavy Duty Cable Tie NAT PK 100 36J192
- POWER FIRST 11.8" L Cable Tie BL PK 100 36J229
- POWER FIRST 11.8" L Releasable Cable Tie BK PK 500 36J204
- PANDUIT Cable Tie, 3.9, Polypropylene, Black, PK1000 PLT1M-M100
- MAYHEW 5" 40Lbs Cable Ties, 100PK MYMB5-40NAT-C
- SOUTH MAIN HARDWARE 15-in Screw Mount 120-lb, Natural, 100 Speciality Tie 222019
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK ABMM-AV-C0
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 HLT2I-X0
- Power First Cable Ties