Power First
Extra Heavy Duty Cable Tie, 48 in L, 0.35 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack
Mfr # 36J179
Zoro # G4998436
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.35"
- Color - Cable Tie Natural
- Tensile Strength 180 lb.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Extra Heavy Duty Cable Tie, 35 in L, 0.35 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack 36J177
- POWER FIRST 23.6" L Extra Heavy Duty Cable Tie NAT PK 50 36J171
- POWER FIRST 6.69" L Mountable Intermediate Cable Tie BK PK 100 36J189
- POWER FIRST 14.5" L Cable Tie NAT PK 500 36J159
- POWER FIRST 3.9", 7.9" & 11.8" L Cable Tie Kit NAT PK 650 40J771
- POWER FIRST 7.87" L Releasable Cable Tie BK PK 500 36J199
- PANDUIT Cable Tie, 20.9"L, Nylon, Black, PK100 PLT6H-C0
- STEEL GRIP CABLETIE 11""75#BLK 100PK 75S-280-11-UVC
- PANDUIT Cable Tie, 3.94" L, Nylon, Black, PK1000 S4-18-M0
- PANDUIT 15.3" L Cable Tie BK PK 50 SG370SG-L0
- 3M 15" L Cable Tie Black PK 500 CT15BK120-C
- Power First Cable Ties