Shop All Cable Ties
Power First
7.87" L Releasable Cable Tie BK PK 100
Mfr # 36J197
Zoro # G5213731
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Releasable
- Length 7.87"
- Width 0.30"
- Color - Cable Tie Black
- Tensile Strength 50 lb.
Product Information
- Brand Power First
- MFR # 36J197
- Zoro # G5213731
- UPC # 190735596128
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Length | 7.87" |
Width | 0.30" |
Width - Cable Tie | 0.30" |
Max. Bundle Dia. | 0.28" |
Approximate Length - Cable Tie | 7-1/2" |
Length - Cable Tie | 8.00" |
Approximate Length | 7-1/2" |
Actual Length | 8 in |
Nominal Length | 8 in |
Nominal Max. Bundle Dia. | 1 7/8 in |
Details
Description
Cable Tie, Releasable, Actual Length 8 in, Width 0.3 in, Nominal Length 8 in, Locking Style Push-Tab Release, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Standard, Nominal Max. Bundle Dia. 1 7/8 in, Temp. Range 40 Degrees to 185 Degrees F, Number of Straps 1, Metal Detectable No, Outdoor Use Yes, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 1.93 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F, Standards cULus 62275
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Fast Attach Swayl Brace, Size 3/16 In. (991)
- CAROL 22 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2004S.41.10)
- BLUE SEA SYSTEMS Blue Sea 2300 150 Ampere Common BusBar 10 x #8-32 Screw Terminal with Cover (2300)
- ZORO SELECT Raised Indicator Light, Red, 24V (20C846)
- POWER FIRST 7.87" L Releasable Cable Tie NAT PK 100 (36J196)
- POWER FIRST 5.9" L Intermediate Cable Tie RD PK 100 (36J211)
- POWER FIRST 5.9" L Intermediate Cable Tie BL PK 100 (36J214)
- POWER FIRST 6.3" L Miniature Cable Tie NAT PK 100 (36J131)
- POWER FIRST 3.9" L Miniature Cable Tie NAT PK 1000 (36J129)
- POWER FIRST 11.8" L Cable Tie RD PK 100 (36J226)
- KABLE KONTROL Kable Kontrol® Heavy Duty Stainless Steel Metal Zip Ties - 15" Long - 350 Lbs Tensile Strength - 100 pcs / Pack (SSCT-250-15)
- Power First Cable Ties