Power First
7.9" L Intermediate Cable Tie GN PK 100
- Zoro #: G5296487
- Mfr #: 36J223
Hover or click to zoom Tap to zoom
Key Features
- Design - Cable Tie: Standard
- Length: 7.9"
- Color: Green
- Width: 0.14"
- Color - Cable Tie: Green
- Item: Cable Tie
- Tensile Strength: 40 lb.
- Width - Cable Tie: 0.14"
$3.19
Pk of 100, $0.03/ea
Subtotal: $3.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Power First #36J223 Specifications
- Zoro #: G5296487
- Mfr #: 36J223
- UPC #: 190735596371
- Design - Cable Tie: Standard
- Length: 7.9"
- Color: Green
- Width: 0.14"
- Color - Cable Tie: Green
- Item: Cable Tie
- Tensile Strength: 40 lb.
- Width - Cable Tie: 0.14"
- Max. Bundle Dia.: 1.97"
- Approximate Length - Cable Tie: 7-1/2"
- Material: Nylon 6/6
- Temp. Range: -40 Degrees to 185 Degrees F
- Cable Tie Duty: Intermediate
- Standards: cULus 62275
- Tensile Strength - Cable Tie: 40 lb.
- Indoor/Outdoor: Indoor, Outdoor
- Locking Style: Plastic Pawl
- Basic Material: Nylon
- Package Quantity: 100
- Design: Standard
- Thickness: 0.05"
- Tool Code: A
- UL Type: 21
- Length - Cable Tie: 7.90"
- Basic Material - Cable Tie: Nylon
- Approximate Length: 7-1/2"
- Metal Detectable: No
- Flame Retardant: Yes
- Cable Tie Style: Standard
- Recommended Tool: 1A887, 3KH51, 5A308
- Min. Temp. Rating: -40 Degrees F
- Nominal Max. Bundle Dia.: 1 15/16 in
- Nominal Length: 8 in
- Actual Length: 7.9 in
- Max. Temp. Rating: 185 Degrees F
- Outdoor Use: Yes
- Plenum Rated: Yes
- Cable Tie Properties: Flame Retardant, Halogen-Free, Plenum Rated
- Number of Straps: 1
- Country of Origin (subject to change): China
Description
Cable Tie, Standard, Actual Length 7.9 in, Width 0.14 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Green, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Flame Retardant, Halogen-Free, Plenum Rated, Intermediate, Nominal Max. Bundle Dia. 1 15/16 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 1.97 in, Material Nylon 6/6
Reviews of Power First #36J223
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- POWER FIRST 3.9" & 7.9" L Assorted Color Cable Tie Kit PK 500 40J770
- POWER FIRST 5.9" L Intermediate Cable Tie NAT PK 1000 36J139
- POWER FIRST 3.9" L Miniature Cable Tie BK PK 1000 36J130
- POWER FIRST 3.9", 7.9" & 11.8" L Cable Tie Kit NAT PK 650 40J771
- POWER FIRST 11" L Intermediate Cable Tie BK PK 100 36J146
- POWER FIRST 14.5" L Cable Tie GN PK 100 36J233
- RETYZ Releasable Tie, 100PK WKT-S14BL-TA
- PARTNERS BRAND UV Cable Ties, 50#, 12", Black, PK1000 CTUV1250
- RIP-TIE Rip-Tie Rip-Lock CableWrap 100Pk, PK 100 RLH-215-100-O-WO
- PAN-TY Mount Assembly Plt Tie Side-Fixed, Perpe (500 Pack), 500PK CMSB24-2S-D300
- RIP-TIE Heavy Duty Strap, Green, 2"x24" E-24-1PK-GN
- Power First Cable Ties