Shop All Cable Ties
Power First
7.9" L Intermediate Cable Tie YL PK 100
Mfr # 36J220
Zoro # G5213765
product price: $3.19
/pk 100, $0.03/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.14"
- Color - Cable Tie Yellow
- Tensile Strength 40 lb.
- Width - Cable Tie 0.14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 36J220
- Zoro # G5213765
- UPC # 190735596340
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 7.9" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 1.97" |
Approximate Length - Cable Tie | 7-1/2" |
Length - Cable Tie | 7.90" |
Approximate Length | 7-1/2" |
Nominal Length | 8 in |
Actual Length | 7.9 in |
Nominal Max. Bundle Dia. | 1 15/16 in |
Description
Cable Tie, Standard, Actual Length 7.9 in, Width 0.14 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Yellow, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Flame Retardant, Halogen-Free, Plenum Rated, Intermediate, Nominal Max. Bundle Dia. 1 15/16 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 1.97 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V (HBL430P9W)
- WESTWARD Welding Cable, 2/0, 10 ft., Black, Rubber (19YE09)
- RACO Liquidtight Connctr, 90 deg., 3/4", Dc Zinc (3423DC)
- ELESA Mechanical position Indicators, DD51-AR-00.80-S-C3 (DD51)
- POWER FIRST 5.9" L Intermediate Cable Tie BL PK 100 (36J214)
- POWER FIRST Intermediate Cable Tie, 9 1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J142)
- POWER FIRST 5.9" L Intermediate Cable Tie BK PK 100 (36J138)
- POWER FIRST 7.9" L Cable Tie OR PK 100 (36J217)
- POWER FIRST Standard Cable Tie, 14 1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J158)
- POWER FIRST 14.5" L Cable Tie RD PK 100 (36J231)
- GARDNER BENDER 8" L Releasable Cable Tie PK 25 (47-108)
- Power First Cable Ties