Power First
7.9" L Miniature Cable Tie NAT PK 100
- Zoro #: G4998664
- Mfr #: 36J133
Hover or click to zoom Tap to zoom
Key Features
- Design - Cable Tie: Standard
- Length: 7.9"
- Color: natural
- Width: 0.10"
- Color - Cable Tie: Natural
- Item: Cable Tie
- Tensile Strength: 18 lb.
- Width - Cable Tie: 0.10"
$2.59
Pk of 100, $0.03/ea
Subtotal: $2.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Power First #36J133 Specifications
- Zoro #: G4998664
- Mfr #: 36J133
- UPC #: 190735595497
- Design - Cable Tie: Standard
- Length: 7.9"
- Color: natural
- Width: 0.10"
- Color - Cable Tie: Natural
- Item: Cable Tie
- Tensile Strength: 18 lb.
- Width - Cable Tie: 0.10"
- Max. Bundle Dia.: 2.15"
- Approximate Length - Cable Tie: 7-1/2"
- Material: Nylon 6/6
- Temp. Range: -40 Degrees to 185 Degrees F
- Cable Tie Duty: Miniature
- Standards: cULus 62275
- Tensile Strength - Cable Tie: 18 lb.
- Indoor/Outdoor: Indoor
- Locking Style: Plastic Pawl
- Basic Material: Nylon
- Package Quantity: 100
- Length - Cable Tie: 7.50"
- Design: Standard
- Metal Detectable: No
- Tool Code: A
- Thickness: 0.04"
- Approximate Length: 7-1/2"
- UL Type: 11
- Basic Material - Cable Tie: Nylon
- Flame Retardant: Yes
- Cable Tie Style: Standard
- Plenum Rated: Yes
- Nominal Length: 8 in
- Min. Temp. Rating: -40 Degrees F
- Recommended Tool: 1A887, 3KH51, 5A308
- Actual Length: 7.9 in
- Cable Tie Properties: Flame Retardant, Halogen-Free, Plenum Rated
- Outdoor Use: No
- Max. Temp. Rating: 185 Degrees F
- Nominal Max. Bundle Dia.: 2 in
- Number of Straps: 1
- Country of Origin (subject to change): China
Description
Cable Tie, Standard, Actual Length 7.9 in, Width 0.1 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Flame Retardant, Halogen-Free, Plenum Rated, Miniature, Nominal Max. Bundle Dia. 2 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.04 in, Max. Bundle Dia. 2.36 in, Material Nylon 6/6
Reviews of Power First #36J133
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- POWER FIRST 11" L Intermediate Cable Tie NAT PK 500 36J147
- POWER FIRST 5.9" L Intermediate Cable Tie YL PK 100 36J210
- POWER FIRST 5.9" L Intermediate Cable Tie GN PK 100 36J213
- POWER FIRST 3.9" & 7.9" L Assorted Color Cable Tie Kit PK 500 40J770
- POWER FIRST 23.6" L Extra Heavy Duty Cable Tie BK PK 50 36J172
- POWER FIRST 11.8" L Cable Tie BK PK 100 36J154
- RIP-TIE Heavy Duty Strap, Green, 2"x24", PK10, Package quantity: 10 OW-24-010-GN
- PANDUIT 30.5" L Heavy Duty Cable Tie BK PK 50 PLT9LH-L0
- PANDUIT Cable Tie Mount, Metal Clip-On, Mechanic MCMS12-PJ-C
- RIP-TIE Heavy Duty Strap, Orange, 1"x30", PK50 OW-30-050-O
- PANDUIT 6-7/64" L, 0.13" W, natural Plastic Cable Tie, Package quantity: 1000 PLC1.5I-S8-M
- Power First Cable Ties