This item is Discontinued.

Power First Cable Tie, 15 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 500 PK 36J160

Cable Tie, 15 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 500 PK (Discontinued)

  • Mfr # 36J160
  • Zoro # G4998393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36J160
Zoro #
G4998393
UPC #
190735595763
Country of Origin
China

Dimensions

Nominal Length
15 in
Width
0.19 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.05"
Actual Length
14.6 in
Max. Bundle Dia.
4.02 in

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant, Halogen-Free, Plenum Rated, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Tool Code
B
Metal Detectable
No
Locking Style
Plastic Pawl
UL Type
11
Standards
cULus 62275
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Number of Straps
1
Min. Temp. Rating
-40 Degrees F
Plenum Rated
Yes
Recommended Tool
52ZJ96
Cable Tie Properties
Flame Retardant, Halogen-Free, Plenum Rated, UV Light Resistant
Max. Temp. Rating
185 Degrees F
Basic Material - Cable Tie
Nylon
Temp. Range
-40 Degrees to 185 Degrees F
Flame Retardant
Yes
Cable Tie Duty
Standard

Description

Cable Tie, Standard, Actual Length 14.6 in, Width 0.19 in, Nominal Length 15 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Flame Retardant, Halogen-Free, Plenum Rated, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, 21S, Thickness 0.05 in, Max. Bundle Dia. 4.02 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.