This item is Discontinued.

Power First Cable Tie, 48 in L, 14-1/2 in Max Bundle Dia., Black, Nylon 6/6, 180 lb Strength, 50 PK 36J180

Cable Tie, 48 in L, 14-1/2 in Max Bundle Dia., Black, Nylon 6/6, 180 lb Strength, 50 PK (Discontinued)

  • Mfr # 36J180
  • Zoro # G5047156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36J180
Zoro #
G5047156
UPC #
190735595961
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
48 in
Width
0.35 in
Nominal Max. Bundle Dia.
14-1/2 in
Thickness
0.07"
Actual Length
48 in
Max. Bundle Dia.
14.49 in

Details

Item
Cable Tie
Cable Tie Style
Extra Heavy Duty, Standard
Color
Black
Material
Nylon 6/6
Tensile Strength
180 lb
Outdoor Use
Yes
UL Type
11
Locking Style
Plastic Pawl
Standards
cULus 62275
Metal Detectable
No
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Max. Temp. Rating
185 Degrees F
Number of Straps
1
Min. Temp. Rating
-40 Degrees F
Cable Tie Duty
Extra Heavy Duty
Temp. Range
-40 Degrees to 185 Degrees F
Basic Material - Cable Tie
Nylon

Description

Cable Tie, Standard, Actual Length 48 in, Width 0.35 in, Nominal Length 48 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 180 lb, Extra Heavy Duty, Nominal Max. Bundle Dia. 14 1/2 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Metal Detectable No, Outdoor Use Yes, UL Type 21, Thickness 0.07 in, Max. Bundle Dia. 14.49 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.