Shop POWER FIRST

Cord Adapter, L14-20P, 3 ft., Yellow

  • Mfr # 4FZZ3

  • Zoro # G1993555


product price: 
$
36.59
/ea

Key Features

Plug Configuration
L14-20P
Cord Length
3 ft.
Color
Yellow
Gauge/Conductor
12
Standards
UL; cUL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4FZZ3
Zoro #
G1993555
UPC #
190735597842
Country of Origin
Indonesia
Item
Cord Adapter
Plug Configuration
L14-20P
Color
Yellow
Gauge/Conductor
12
Standards
UL; cUL Listed
Max. Amps
20 A
Temp. Range - Ext. Cords and Outlet Strips
-58 Degrees to 194 Degrees F
Gauge
12 AWG
Voltage Rating
125/250
Connector Type
L5-20
NEMA Plug Configuration - Ext. Cords and Outlet Strips
L14-20P
Watts
2500
Temp. Range
-58 Degrees to 194 Degrees F
Number of Outlets
2
Voltage - Ext. Cords and Outlet Strips
120/240VAC
Gauge - Ext. Cords and Outlet Strips
12 AWG
Jacket Material
PVC
Max. Amps - Ext. Cords and Outlet Strips
20.0
Voltage
125V AC
Max. Watts
2,500 W
Temp. Rating
-58 Degrees to 194 Degrees F
Jacket Color
Yellow
Maximum Current
20 A
Compatible Product Type
Industrial Purpose
NEMA Receptacle Configuration
L5-20R
Temperature Rating
-58 Degrees to 194 Degrees F
Maximum Watts
2,500 W
NEMA Plug Configuration
L14-20P

Description

Cord Adapter, Number of Outlets 2, Max. Amps 20 A, Voltage 125V AC, Plug Configuration NEMA L14-20P, Connector Type NEMA L5-20R, Temp. Rating -58 Degrees to 194 Degrees F, Wire Size 12 AWG, Cord Length 3 ft, Color Yellow, Jacket Material PVC, Max. Watts 2,500 W, Standards UL/CUL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.