Power First

Displacement Connector, 22-18 AWG, PK50


original price: $10.59
10% off
new price: $9.49
/pk 50, $0.19/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Red
  • Max. Voltage 600 V
  • Application Dry Environment
  • Wire Range (Tap) 22 to 18 AWG
  • Max. Temp. 221 Degrees F
See all product information

Product Information

Dimensions

Max. Insulation Dia. 3.81 mm
For Run Wire Size 18 AWG, 19 AWG, 20 AWG, 22 AWG
Maximum Run Wire Size 18 AWG
Minimum Tap Wire Size 22 AWG
Maximum Tap Wire Size 18 AWG
Minimum Run Wire Size 22 AWG
For Tap Wire Size 18 AWG, 19 AWG, 20 AWG, 22 AWG
Maximum Insulation Diameter 0.138 mm

Details

Color Red
Max. Voltage 600 V
Application Dry Environment
Wire Range (Tap) 22 to 18 AWG
Max. Temp. 221 Degrees F
Fill Material No Fill
Flame Retardant Yes
Item Insulation Displacement Connector
Wire Range (Run) 22 to 18 AWG
Insulation Material Nylon
Number of Ports 1
Standards UL/cUL Listed E96029
Connector Type T Tap
Wire Type Electrical
Maximum Voltage 600 V
UL 94 Flammability Rating V-2
RoHS Compliant Yes
Contact Material Brass
Contact Finish Tin
Compatible with Product Type Insulated Stranded Copper Cable
Maximum Tap Conductors 1
Maximum Operating Temperature 221 Degrees F
Special Features Insulation Displacement Connector is Designed to Electrically Join a Tap Wire to a Through-Run Wire

Description

Insulation Displacement Connector, Color Red, Connector Type T Tap, Insulation Material Nylon, Maximum Insulation Diameter 0.138 mm, Maximum Operating Temperature 221 Degrees F, Maximum Run Conductors Not Applicable, Maximum Run Wire Insulation Diameter Not Applicable, Minimum Run Wire Size 22 AWG, Maximum Run Wire Size 18 AWG, Maximum Tap Conductors 1, Maximum Tap Wire Insulation Diameter Not Applicable, Minimum Tap Wire Size 22 AWG, Maximum Tap Wire Size 18 AWG, Maximum Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.