Shop All Wire Disconnects
Power First
Female Disconnect, Blue, 16-14AWG, PK50
Mfr # 24C709
Zoro # G6167463
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Blue
- Wire Range 16 to 14 AWG
- Connection Type Crimp
- Insulation Type Nylon
Product Information
- Brand Power First
- MFR # 24C709
- Zoro # G6167463
- UPC # 190735588604
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.795 in |
Tab Size | 0.020 in x 0.187 in |
Barrel Inside Dia. | 0.197 in |
Minimum Wire Size | 16 AWG |
Tab Width | 0.187 in |
Barrel Size | Standard |
Barrel Inside Diameter | 0.091 in |
Maximum Wire Size | 14 AWG |
Barrel Outside Diameter | 0.197 in |
Strip Length | 1/4 in |
For Wire Size | 14 AWG, 16 AWG |
Details
Description
Female Disconnect with Copper Sleeve, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.187 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 24 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO124L125PGC)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T50D1SF41)
- NVENT HOFFMAN Screw-Cover, Type 3R, 12.00x8.00x4.00, S (A12R84)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 1000 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength (CT220CL-GRAY)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (5UGR0)
- POWER FIRST Male Disconnect, Bare, 16-14AWG, PK100 (5UGK7)
- POWER FIRST Piggyback, non-insulated, 16-14, PK100 (31A509)
- POWER FIRST Female Disconnect, Red, 22-18AWG, PK100 (5UGR1)
- POWER FIRST Female Flag Discon, Yellow, 12-10AWG, PK50 (24C752)
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN2)
- 3M Female Disconnect, Blue, 16-14AWG, PK25, Overall Length: 0.87 in (FDI14-250Q)
- Power First Wire Connectors & Disconnects