Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Power First Female Disconnect, Yellow, 12-10AWG, PK25 5UGK0

Female Disconnect, Yellow, 12-10AWG, PK25 (Discontinued)

  • Mfr # 5UGK0
  • Zoro # G2848544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5UGK0
Zoro #
G2848544
UPC #
190735599068
Country of Origin
Taiwan, Province of China

Dimensions

Tab Size
0.032 in x 0.250 in
Overall Length
1.457 in
Barrel Inside Dia.
0.134 in
Maximum Wire Size
10 AWG
Tab Width
0.25 in
Minimum Wire Size
12 AWG
Barrel Size
Standard
Strip Length
3/8 in
Tab Thickness
0.032 in
Barrel Outside Diameter
0.295 in
Barrel Inside Diameter
0.138 in

Details

Item
Female Disconnect
Insulation
Full
Insulation Color
Yellow
Connection Type
Crimp
Wire Range
12 to 10 AWG
Insulation Type
Heat Shrink
Seam
Butted
Max. Voltage
300 V
Max. Temp.
221 Degrees F
Connection Material
Brass
Standards
UL/cUL Listed
RoHS Compliant
Yes
Termination Style
Crimp
Connection Orientation
Straight
Insulation Material
Polyolefin
Seam Style
Butted
Contact Material
Brass
Contact Finish
Tin
Maximum Voltage
600 V
Insulation Coverage
Full Coverage
Disconnect Style
Tab
Barrel Style
Crimp
Terminal Type
Socket
Current
24 A
UL 94 Flammability Rating
HB
Maximum Operating Temperature
221 Degrees F

Description

Female Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Polyolefin, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating HB, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.