Female Flag Disconct, Bare, 22-18AWG, PK100

POWER FIRST| Zoro #: G2336406| Mfr #: 5UGN2

$15.62 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Inside Dia.: 0.067"
Connection Material: Brass
Insulation: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2336406 Mfr #: 5UGN2
Barrel Inside Dia.: 0.067"Connection Material: Brass
Insulation: NoneOverall Length: 0.440"
Tab Size: 0.020" x 0.187"Max. Temp.: 221 Degrees F
Wire Range: 22 to 18 AWGSeam: Butted
Item: Female Flag DisconnectInsulation Color: Bare
Connection Type: CrimpInsulation Type: Bare
Standards: RoHSMax. Voltage: 600V
Country of Origin (subject to change): Taiwan, Province of China

Description

Female Flag Disconnect, Insulation None, Insulation Type Bare, Insulation Color Bare, Wire Range 22 to 18 AWG, Tab Size 0.020 In. x 0.187 In., Barrel Inside Dia. 0.067 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.440 In., Seam Butted, Connection Material Brass, Standards ROHS, Connection Type Crimp, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews