Rocker Switch, SPDT, 3 Connections

POWER FIRST| Zoro #: G0898152| Mfr #: 2LNE2

$4.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminals: Screw
Number of Connections: 3
Operating Temp. Range: 32 Degrees to 104 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0898152 Mfr #: 2LNE2
Terminals: ScrewNumber of Connections: 3
Operating Temp. Range: 32 Degrees to 104 Degrees FBody Color: Black
HP: 1-1/2Switch Function: On/On
Item: Rocker SwitchMounting Hole: 0.830" x 1.450"
Contact Form: SPDTAC Contact Rating: 20A @ 125V, 15A @ 250V
Standards: UL, CUL, TUV, CESwitch Color: Black
Country of Origin (subject to change): China

Description

Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Terminals Screw, Mounting Hole 0.830 In. x 1.450 In., AC Contact Rating 20A @ 125V, 15A @ 250V, HP 1-1/2, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards UL, CUL, TUV, CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews