This item is Discontinued.

Power First Rocker Switch, SPST, 2 Connections 2LNC2

Rocker Switch, SPST, 2 Connections (Discontinued)

  • Mfr # 2LNC2
  • Zoro # G2496925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LNC2
Zoro #
G2496925
UPC #
190735592830
Country of Origin
China

Dimensions

Overall Height
0.42 in
Overall Width
1.7 in
Manufacturer Warranty Length
2 yr
Overall Depth
0.96 in
Mounting Hole Width
0.83 in
Mounting Hole Length
1.48 in

Details

Item
Rocker Switch
Contact Form
SPST
Number of Connections
2
Switch Function
Momentary On/Off
Terminals
Screw
Mounting Hole
0.830 in x 1.450 in
AC Contact Rating
15 A @ 277 V, 20 A @ 125 V
HP
2 hp
Body Color
Black
Standards
cRUus
Operating Temp. Range
32 Degrees to 104 Degrees F
Switch Color
Black
Product Type
Rocker Switch
Includes Lamp Module
No Lamp Module Included
Lamp Module Type
No Lamp Module Included
Operating Temperature - Minimum
32 Degrees F
Includes Lens
No Lens Included
Lamp Type
No Lamp Module Included
Operating Temperature - Maximum
104 Degrees F
Series
HY60
Number of Positions
2
Switch Function Configuration
Momentary On/Off
Terminal Connection Type
Screw Terminals
Operator Illumination
Non-Illuminated
Horsepower
2 hp

Description

Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function Momentary On/Off, Terminals Screw, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, DC Contact Rating Not Applicable, HP 2 hp, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards cRUus, IP Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.