Shrink Tubing, 2.0in ID, Black, 12in, PK3

POWER FIRST| Zoro #: G0701513| Mfr #: 4RCU8

$23.20 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Medium Wall
Flame Retardant: No
Use Shrink Tubing With Wire Size: 250 to 750 kcmil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0701513 Mfr #: 4RCU8
Shrink Tubing Wall Type: Medium WallFlame Retardant: No
Use Shrink Tubing With Wire Size: 250 to 750 kcmilColor: Black
Shrink Tubing Length: 12"Shrink Tubing Type: Heat Shrink Tubing
Shrink Ratio: 3:1I.D. After Shrinking: 0.670"
Shrink Tubing Adhesive Lined: YesItem: Heat Shrink Tubing
Shrink Tubing Wall Thickness After Shrinking: 0.170"Shrink Tubing Usable Temp. Range: -67 Degrees to 230 Degrees F
Shrink Tubing I.D. Before Shrinking: 2.000"Min. Shrink Temp.: 250 Degrees F
Standards: UL 224Max. Voltage: 600V
Shrink Tubing Material: Cross-Linked PolyolefinCountry of Origin (subject to change): China

Description

Heat Shrink Tubing, Medium Wall, Cross-Linked Polyolefin, Flame Retardant No, Shrink Tubing Adhesive Lined Yes, -67 Degrees to 230 Degrees F, Shrink Ratio 3:1, 250 to 750 kcmil, Shrink Tubing I.D. Before Shrinking 2.000 In., I.D. After Shrinking 0.670 In., Shrink Tubing Wall Thickness After Shrinking 0.170 In., Shrink Tubing Length 12 In., Black, Min. Shrink Temp. 250 Degrees F, Max. Voltage 600V, Standards UL 224, Package Quantity 3

Reviews