Toggle Switch, SPST, 3A at 250V, Screw

  • Mfr # 2VLN2

  • Zoro # G3107124


product price: $6.49
/ea

Key Features

Switch Function
On/Off
Stem Dia. and Thread Size
0.500 in
Terminals
Screw
Actuator Length
0.7 in
Number of Connections
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VLN2
Zoro #
G3107124
UPC #
190735593554
Country of Origin
China

Dimensions

Stem Dia. and Thread Size
0.500 in
Actuator Length
0.7 in
Stem Length
0.47 in
Overall Height
1.17 in
Stem Thread Size
15/32-32 UNS
Stem Diameter
0.47 in
Overall Depth
0.47 in
Manufacturer Warranty Length
2 yr
Overall Width
0.47 in
Mounting Hole Diameter
0.5 in

Details

Item
Toggle Switch
Switch Function
On/Off
Terminals
Screw
Number of Connections
2
Standards
cRUus
Actuator Style
Bat
Mounting Hole
0.50 in dia
Operating Temp. Range
149 Degrees F
Contact Form
SPST
AC Contact Rating
3 A @ 250 V, 6 A @ 125 V
IP Rating
Not Rated
Product Type
Toggle Switch
Series
HY29
Switch Function Configuration
On/Off
Base Type
Flat
Actuator Material
Metal
Number of Positions
2
Metal Actuator Finish
Nickel
Terminal Connection Type
Screw Terminals
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
149 Degrees F
Operator Illumination Style
Non-Illuminated
Number of Poles
1

Description

Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, AC Contact Rating 3 A @ 250 V, 6 A @ 125 V, HP -, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating Not Applicable, Actuator Style Bat, Actuator Length 0.7 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Operating Temp. Range 149 Degrees F, Standards cRUus, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.