
Power Sonic PS-1270F1 - 12V 7Ah Rechargeable Sealed Lead Acid (SLA) Battery
Mfr # PS-1270 F1
Zoro # G315321156
product price:Â $140.99
/pk 6, $23.50/ea
Free Shipping & Returns
Key Features
Chemistry
Sealed Lead Acid
Width
2.56 in
Depth
6"
Height
3.7 in
Weight
4.80 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PS-1270 F1
Zoro #
G315321156
UPC #
813340010000
Country of Origin
China
Dimensions
Width
2.56 in
Depth
6"
Height
3.7 in
Length
5.94 in
Details
Chemistry
Sealed Lead Acid
Weight
4.80 lb
Voltage
12V
Terminal Type - Batteries
F1
Capacity
7 Ah
Features
Rechargeable, Maintenance-Free, Spill-proof, Leak-proof
Includes
6 batteries
Cell Type
Absorbent Glass Mat (AGM)
Description
The PS-1270F1 is part of the PS series of sealed lead acid batteries often referred to as VRLA which have been specifically designed for general purpose and standby applications. The 12V 7Ah battery with F1 terminals offers excellent performance in a wide range of applications including security and fire systems, medical devices, emergency lighting, and uninterruptable power supply UPS applications. Features Absorbent Glass Mat AGM technology for superior performance Valve regulated, maintenance free spill proof construction Power/volume ratio yielding excellent energy density Rugged vibration and impact resistant ABS case and cover Gas recombination technology 5-year design life
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.