Vanguard PE55TWP Classic Electric Hydraulic Pump, 1-1/8 hp, 2 Stages, 5.3 L Reservoir, 11.5 to 0.9 L

  • Mfr # PE55TWP-4-220-BS
  • Zoro # G608792731
product price: 
$
15,373.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PE55TWP-4-220-BS
Zoro #
G608792731
UPC #
662536663335
Country of Origin
United States

Description

Power Team Vanguard Electric Hydraulic Pump, Series: PE55TWP Classic, 2 Stage, 5.3 L Reservoir, 1-1/8 hp, 11.5 to 0.9 Lpm Flow Rate, 0 to 10000 psi Pressure, 220/230 VAC, 13 A, 50/60 Hz Frequency, 12000 rpm Speed, 9-1/2 in Overall Length, 18.49 in Overall Width, 19.15 in Overall Height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews