GEC Insulated Tote Heater For 330 Gallon IBC Tote, Up To 145F, 120V

  • Mfr # TH330-GLOBAL
  • Zoro # G302591906
product price: 
$
2,498.99
/ea
Additional $99.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TH330-GLOBAL
Zoro #
G302591906
UPC #
814491016835
Country of Origin
United States

Description

THE 330-GALLON (1250 LITER) IBC TOTE HEATER FROM GEC OFFERS CUTTING-EDGE TECHNOLOGY IN A FLEXIBLE, EASY-TO-INSTALL DESIGN THAT WILL EFFECTIVELY, EVENLY, AND RELIABLY HEAT YOUR IBC TOTE, KEEPING THE CONTENTS PROTECTED AND AT THE OPTIMAL TEMPERATURE. THE GEC® 330 GALLON IBC TOTE HEATER COMES WITH AN ADJUSTABLE THERMOSTAT, SO YOU CAN CONTROL THE TEMPERATURE FROM AMBIENT UP TO A MAX TEMP OF ~ 145 °F. THE MATERIAL OF THE HEATER IS A DURABLE AND RUGGED VINYL SHELL AND CAN BE SAFELY USED IN TEMPERATURES AS LOW AS -40oF. THIS REVOLUTIONARY DESIGN PROVIDES UNIFORM HEAT THROUGHOUT THE TOTE, THUS ELIMINATING HOT AND COLD SPOTS. OUR IBC TOTE HEATER PRODUCTS PROVIDE A MAINTENANCE-FREE HEATING SOLUTION, WHICH ELIMINATES THE HEADACHE OF MAINTAINING CRITICAL TEMPERATURES. IF STORED PROPERLY, CHEMICALS AND INDUSTRIAL PRODUCTS WILL LAST LONGER AND BE MORE EFFECTIVE. IN TURN, THIS SAVES TIME, HASSLE, AND MONEY. ETL CERTIFIED TO UL & CSA SAFETY STANDARDS.DELIVER UNIFORM HEAT EVENLY TO TEMPERATURE-SENSITIVE PRODUCTSPROVIDE AN INSULATED, FULL-WRAP DESIGN THAT'S DURABLE AND WEATHER-RESISTANT. ADJUSTABLE TEMPERATURE FROM AMBIENT TO 145°F/62°C (± 5°F/3° C). SAFELY HEAT AND PROTECT A WIDE VARIETY OF EXPENSIVE MATERIALS WITHOUT SCORCHING OR BURNING WHICH PREVENTS WASTE BY MAINTAINING CONSISTENT TEMPERATURES. PROVIDES EASY ACCESS WITH A REMOVABLE FORM-FITTING TOP.

Ratings & reviews