Lite Insulated Drum Heater For 15 Gallon Drum, 145F Fixed Temp, 120V
- Mfr # PBL15
- Zoro # G102592783
product price:
$
524.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PBL15
- Zoro #
- G102592783
- UPC #
- 814491012172
- Country of Origin
- China
Description
PBL15: THE PBL15 IS AN INSULATED BAND-STYLE DRUM HEATER SPECIFICALLY DESIGNED TO FIT A 15 GALLON DRUM. THE HEATER IS BUILT FOR USE WITH 120 VOLTS AC, DRAWING 1.5 AMPS THUS PRODUCING 180 WATTS. IT HAS A PRESET THERMOSTAT SET FOR MAXIMUM PRODUCT TEMPERATURES UP TO 145 °F / 63 ° C (± 10 ° F / 5 ° C). ONE BAND ON THE DRUM WILL USUALLY RUN COOLER THAN 145 °F BECAUSE IT ONLY COVERS PART OF THE BARREL. PLACING A SECOND PBL15 FURTHER UP THE DRUM, ABOVE THE FIRST BAND, WILL GENERALLY DECREASE THE TIME TO HEAT AND INCREASE THE MAXIMUM TEMPERATURE YOUR PRODUCT REACHES. SOMETIMES ONE IS GOOD ENOUGH, OTHER TIMES YOU MIGHT WANT TO USE TWO. THE PBL15 BAND STYLE DRUM HEATERS ALLOW YOU TO SAFELY CONTROL THE TEMPERATURE OF EXPENSIVE CHEMICALS AND OTHER FLUIDS; IT DELIVERS A BARRIER OF DIRECTIONAL HEAT WHERE IT'S NEEDED MOST ¿ PREVENTING FLUIDS FROM FREEZING AND MAINTAINING OPTIMAL TEMPERATURES. THIS INNOVATIVE HEAT-SPREADING TECHNOLOGY INSULATES, PROTECTS AND MAINTAINS HEAT IN A WIDE VARIETY OF APPLICATIONS. AND IT'S CERTIFIED BY ETL TO UL & CSA SAFETY STANDARDS. FEATURES:
- QUICKLY HEAT MATERIALS TO A PRESET 125° F / 51.7° C ( ± 10° F/5° C) ARE SAFE TO USE ON POLY DRUMS PROVIDE AN INSULATED FULL-WRAP DESIGN DELIVER UNIFORM HEAT TO TEMPERATURE SENSITIVE PRODUCTS PRESERVE EXPENSIVE MATERIALS WITHOUT SCORCHING OR BURNING PREVENT WASTE BY MAINTAINING CONSISTENT TEMPERATURES CERTIFIED TO UL/CSA/CE STANDARDS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.