North Slope Chillers Deep Freeze 2-Ton, Low-Temp Fluid Chiller, Indoor Rated, 24,000 BTU/HR
- Mfr # NSC2000-LT-230/1
- Zoro # G812313241
product price:Â
$
13,419.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NSC2000-LT-230/1
- Zoro #
- G812313241
- UPC #
- 814491016606
- Country of Origin
- United States
Description
DEEP FREEZE - COLDEST OF THE COLD. Bring on Deep Freeze for ultimate industrial cooling. If your application requires temperature control below 55 F, then the Deep Freeze low-temperature chiller line from North Slope Chillers is the solution to your problem. In addition to the same industrial-quality parts as our Freeze line of chillers, Deep Freeze's internal parts are fully insulated to ensure no internal temperature loss. Deep Freeze has a temperature range from 10 F-60 F that will keep your critical materials and equipment cool even in hot conditions. Features. These units can be made for outdoor or indoor installation. Rated at ambient temperatures from 35 degrees F to 100 degrees F. Hermetically sealed scroll compressor. Continuous duty, stainless steel pump, 10 GPM at 28 PSI other pumps available. Non-ferrous piping system. Stainless steel evaporator other evaporator options available. Stainless steel tank w/ fully welded stainless steel couplers 48-120g tank options. Powder-coated steel cabinet stainless steel is also available. Available voltages: 230/1 standard, 230/3, 460/3 others available upon request. Single point electrical connection into a disconnect. NEMA 12/4 electrical enclosure, fully gasketed with a lockable disconnect. Mounting feet standard. This item may incur additional shipping charges due to its weight or size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.