Powerboss

3500 Watt PowerBuilt(TM) Portable Generator, 3.0 gal., Gasoline

Powerboss 3500 Watt PowerBuilt(TM) Portable Generator,  3.0 gal.,  Gasoline 30755
Hover or click to zoom Tap to zoom
Key Features
  • Generator Rated Watts: 3500
  • Generator Fuel Type: Gasoline
  • Surge Watts: 5250
  • Generator Engine Brand: Briggs and Stratton
  • Generator Voltage: 120VAC
  • Width: 18-1/8"
  • Generator Amps: 29.2
  • Generator Starter Type: Recoil
See full product details
$523.93

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Powerboss #30755 Specifications

  • Generator Rated Watts: 3500
  • Generator Fuel Type: Gasoline
  • Surge Watts: 5250
  • Generator Engine Brand: Briggs and Stratton
  • Generator Voltage: 120VAC
  • Width: 18-1/8"
  • Generator Amps: 29.2
  • Generator Starter Type: Recoil
  • Generator Height: 17-1/2"
  • Weight: 110 lb.
  • Item: Portable Generator
  • Generator Outlets: 120VAC Duplex (2)
  • Full Power Switch: Yes
  • Generator Run Time @ 1/2 Load: 8.0 hr.
  • Wheel Kit Included: No
  • Circuit Breaker: Yes
  • CARB Compliant: No
  • Cylinder Material: Aluminum
  • Run Time Hour Meter: No
  • Generator Mfr. Warranty Details: 2 yr.
  • Engine Alternator: Power Surge
  • Parallel Configuration Capable: No
  • Length: 23-13/16"
  • Includes: Engine Oil, Owner Manual
  • Series: PowerBuilt(TM)
  • Low Oil Shut Down: Yes
  • Fuel Tank Capacity: 3.0 gal.
  • Engine Displacement: 196cc
  • Air Cleaner Type: Foam
  • Length (Straight Wireway): 23 13/16 in
  • Country of Origin (subject to change): China

Description

Portable Generator, Conventional, Gasoline, Generator Rated Watts 3,500 W, Surge Watts 5,250 W, 120V AC, Generator Amps 29.2, Generator Engine Brand Briggs and Stratton, Generator Starter Type Recoil, Generator Outlets 120V AC Duplex, CARB Compliant No, Circuit Breaker Yes, Power Surge Engine Alternator, Engine Displacement 196 cc, Parallel Configuration Capable No, Weight 110 lb

Restrictions and Compliance

  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Reviews of Powerboss #30755

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.