This item is Discontinued.

Powerdrive ST Bushing, G, 3/4 in B Dia, 1 in L G 3/4

This item is Discontinued.

Powerdrive

ST Bushing, G, 3/4 in B Dia, 1 in L (Discontinued)

Mfr # G 3/4
Zoro # G4036347
UPC # 637363089047
Country of Origin India
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G 3/4
Zoro #
G4036347
UPC #
637363089047
Country of Origin
India

Dimensions

Bore Dia.
3/4 in
Length
1 in
Bolt Circle Dia.
1.5625 in
Dimension L
1 in
Dimension U
1/4 in
Dimension D Small End
1.133 in
Dimension T
3/4 in
Dimension D Large End
1.172 in
Dimension V
2 3/16 in
Bolt Circle Diameter
1.56 in
Bore Diameter
3/4 in
Flange Width
1/4 in
Overall Diameter
2 in
Keyway Height
3/32 in
Bushing Diameter
1.172 in
Barrel Diameter
1.133 in
Length Less Flange
0.75 in
Keyway Width
3/16 in

Details

Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
G
Taper
3/4 in Per ft
Material
Steel
Includes
(2) Cap Screws
SAE Grade
G3000
Flange Type
Solid
Item
Split Taper Bushing
External Key
On Bushing Provides Positive Drive
Bushing Type
Split Taper
System of Measurement
Inch
Fastener Tightening Torque Capacity
95 in-lb
For Shaft Type
Keyed

Description

Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series G, Bore Diameter 3/4 in, Length 1 in, Bolt Circle Diameter 1.56 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.172 in, Fastener Tightening Torque Capacity 95 in-lb, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 0.75 in, Material Steel, Overall Diameter 2 in, SAE Grade G3000, Taper 3/4 in Per ft

Ratings & reviews