This item is Discontinued.

Powerdrive ST Bushing, G, 7/8 in B Dia, 1 in L G 7/8

This item is Discontinued.

Powerdrive

ST Bushing, G, 7/8 in B Dia, 1 in L (Discontinued)

Mfr # G 7/8
Zoro # G3658261
UPC # 637363265793
Country of Origin India
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G 7/8
Zoro #
G3658261
UPC #
637363265793
Country of Origin
India

Dimensions

Bore Dia.
7/8 in
Length
1 in
Dimension L
1 in
Dimension D Small End
1.133 in
Bolt Circle Dia.
1.5625 in
Dimension V
2 3/16 in
Dimension D Large End
1.172 in
Dimension U
1/4 in
Dimension T
3/4 in
Bore Diameter
7/8 in
Bolt Circle Diameter
1.56 in
Length Less Flange
0.75 in
Overall Diameter
2 in
Bushing Diameter
1.172 in
Keyway Width
3/16 in
Flange Width
1/4 in
Keyway Height
3/32 in
Barrel Diameter
1.133 in

Details

Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
G
Flange Type
Solid
SAE Grade
G3000
Includes
(2) Cap Screws
Material
Steel
Taper
3/4 in Per ft
Item
Split Taper Bushing
External Key
On Bushing Provides Positive Drive
Bushing Type
Split Taper
System of Measurement
Inch
For Shaft Type
Keyed
Fastener Tightening Torque Capacity
95 in-lb

Description

Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series G, Bore Diameter 7/8 in, Length 1 in, Bolt Circle Diameter 1.56 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.172 in, Fastener Tightening Torque Capacity 95 in-lb, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 0.75 in, Material Steel, Overall Diameter 2 in, SAE Grade G3000, Taper 3/4 in Per ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.