This item is Discontinued.
This item is Discontinued.
ST Bushing, P2, 1 1/8 in B Dia, 2.938 in L (Discontinued)
Mfr #
P2X1 1/8
Zoro #
G4216274
UPC # 637363079208
Country of Origin India
Category Tapered & QD Bushings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2X1 1/8
- Zoro #
- G4216274
- UPC #
- 637363079208
- Country of Origin
- India
- Item - Tapered and QD Bushings
- Split Taper Bushing
- Bore Bushing Series
- P2
- External Key
- On Bushing Provides Positive Drive
- SAE Grade
- G3000
- Flange Type
- Solid
- Item
- Split Taper Bushing
- Taper
- 3/4 in Per ft
- Material
- Steel
- Includes
- (3) Cap Screws
- System of Measurement
- Inch
- Bushing Type
- Split Taper
- For Shaft Type
- Keyed
- Fastener Tightening Torque Capacity
- 192 in-lb
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Bore Dia.
- 1 1/8 in
- Length
- 2.938 in
- Dimension V
- 2 7/16 in
- Dimension D Small End
- 1.8555 in
- Dimension D Large End
- 1.938 in
- Bolt Circle Dia.
- 2.4375 in
- Dimension U
- 13/32 in
- Dimension L
- 2 15/16 in
- Dimension T
- 2 17/32 in
- Bore Diameter
- 1 1/8 in
- Bolt Circle Diameter
- 2.44 in
- Length Less Flange
- 2.531 in
- Keyway Width
- 1/4 in
- Bushing Diameter
- 1.938 in
- Keyway Height
- 1/8 in
- Overall Diameter
- 3 in
- Barrel Diameter
- 1.793 in
- Flange Width
- 13/32 in
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P2, Bore Diameter 1 1/8 in, Length 2.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 2.531 in, Material Steel, Overall Diameter 3 in, SAE Grade G3000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.