This item is Discontinued.
This item is Discontinued.
Tightener Shaft, 3-3/8 In L, Dia 1 In (Discontinued)
Mfr #
N2
Zoro #
G0516783
UPC # 637363283506
Country of Origin India
Category Belt Tighteners & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N2
- Zoro #
- G0516783
- UPC #
- 637363283506
- Country of Origin
- India
Dimensions
- Shaft Dia. (In.)
- 1 in
- Overall Length (In.)
- 3 3/8 in
- Thread Length (In.)
- 7/8 in
- Shaft Length (In.)
- 2 1/8 in
- Thread Size (In.)
- 3/4-10
- For Shaft Thread Size
- 3/4"-10
- Thread Length
- 7/8 in
- Shaft Diameter
- 1 in
- Overall Height
- 3 3/8 in
- Shaft Thread Size
- 3/4"-10
- Shaft Length
- 2.125 in
- Overall Length
- 3.38 in
- Mount Hole Diameter
- 3/4 in
- Wire Rope Length
- 3.38 in
- Length
- 3.38 in
Details
- Item
- Tightener Shaft
- Includes
- Set Collar and Grease Fitting
- Use w/Drive Tighteners
- 6AGL0, 6AGL1, 6AGL2, 6AGL9
- Product Type
- Tightener Shaft
Description
Tightener Shaft, Arm Length to Hole Center Not Applicable, For Shaft Thread Size 3/4 In.-10, Includes Tightener Shaft Not Applicable, Mount Base Length Not Applicable, Mount Base Width Not Applicable, Mount Hole Diameter 3/4 in, Overall Length 3.38 in, Shaft Diameter 1 in, Shaft Length 2.125 in, Shaft Thread Size 3/4 In.-10, Thread Length 7/8 in, Adjustment Type Not Applicable, Arm Length to End Not Applicable, Compatible Tightener Shaft Grainger Part Number Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.