P-C23-100 Crimp Sleeves; 2-3 - 12.5 Gauge - Pack of 100

  • Mfr # P-C23-100
  • Zoro # G303748330
product price: 
$
34.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-C23-100
Zoro #
G303748330
UPC #
636166257004
Country of Origin
China

Description

Used to maintain the strength of 12-1/2 gauge wire when splicing. At the end posts and inline tightener bracket use 2 sleeves. Gritted for superior strength.

We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Features
  • Crimp Sleeves, 2-3 - 12.5 Gauge
  • Pack of 100
Specifications
  • Dimension: 4 x 2 x 2 in.
  • Cube: 16
  • Cable Length (ft): 4.5
  • Color / Finish: Blue/Yellow
  • Country Of Origin: USA
  • Ear Piece Material: Foam/Silicone
  • Folding: Yes
  • Frequency Range (kHz): 10 Hz to 24 kHz
  • Headphone Depth (in): 54
  • Headphone Style: In-Ear
  • Noise Canceling Technology: Yes
  • Plug Size: 3.5mm
  • Product Name: Guardian Noise Suppressing Headphones (Blue/Yellow)
  • Rechargeable: Yes
  • Safety Apparel: Hearing Protection
  • Sensitivity (dB): 23
  • Wired or Wireless: Wired
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews