P-VT5LW Wireless Fence Tester
- Mfr # P-VT5LW
- Zoro # G504001753
product price:Â
$
29.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-VT5LW
- Zoro #
- G504001753
- UPC #
- 636166281955
- Country of Origin
- China
Description
Wireless Fence Tester
Simple 5-light wireless tester for all types of electric fence. The lights are calibrated to illuminate from 2,000 to 10,000 volts. No ground probe or extra wire required. Includes 9V battery.
Features- Wireless Fence Tester
- Dimension: 6 x 4 x 2 in.
- Cube: 48
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.