This item is Discontinued.

This item is Discontinued.
Powerfilm R - 28 28w Rollable Solar Panel Charger - R-28 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-28
- Zoro #
- G504121857
- UPC #
- 818040000368
- Country of Origin
- China
Description
PowerFilm R-28Weight: 0.6 lbsOperating Voltage: 15.4Operating Current: 1.8Rolled Dimensions: 4 x 14.5UnRolled Dimensions: 14.5 x 79.75Ultra Light - Ultra Thin - Easy to UsePowerFilm® integrated solar panels (thin film on plastic) are developed and manufactured with a proprietary roll process and they are truly rollable unlike other thin film technologies that are only somewhat flexible. PowerFilm solar panels are all monolithically integrated which eliminates the need for damage-prone manual connections of individual solar cells. PowerFilm is made of silicon a natural resource in abundant supply. PowerFilm is Cadmium Free unlike some other solar technologies and performs well in diverse environments including hot sun and does not suffer from wasted over-voltage.IncludesRA-2 (12v Femail Cigarette Lighter Adapter)RA-11 (15ft. Extension Cord with O-ring Battery Terminal Connectors) Product : POWERFILM R-28 28W ROLLABLE SOLAR CHARGER Manufacturer : POWERFILM Manufacturer Part No : R-28 UPC : 818040000368
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material