Shop POWERFLITE

Cogged V-Belt, AX48, AX, Rubber, 50 in, 1/2 in Top Width

  • Mfr # AX48-2
  • Zoro # G0370216

product price: 
$
19.69
/pk of 2, $9.85/ea

Key Features

V-Belt Type
Cogged
V-Belt Section
AX
Number of Ribs
1
Top Width
1/2 in
Thickness
5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX48-2
Zoro #
G0370216
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Top Width
1/2 in
Thickness
5/16 in
Outside Length
50 in

Details

Item
Cogged V-Belt
V-Belt Type
Cogged
V-Belt Section
AX
Industry Number
AX48
Number of Ribs
1
Material
Rubber
Reinforcing Cord Material
Polyester
For Use With
Single or Multiple V-Belt Drives
Construction
Raw Edge, Cogged
Weight
1

Description

Cogged V-Belt, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.