62145 City Water Flange; White; Plastic

  • Mfr # PO370191

  • Zoro # G704061953


product price:  $41.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PO370191
Zoro #
G704061953
UPC #
661541768493
Country of Origin
China

Description

Features
  • 0.5 in. MPT x 0.75 in. hose fitting
  • Surface mount plastic flange
  • Lead free brass check valve
  • Connect it tight grips
  • Includes rubber dust cap
  • Cutout Dim - 1.5" dia.
  • Outside Dim - 2.875 in. dia.
  • Valve Depth - 1.625 in.
  • Color - White
  • Material - Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.