This item is Discontinued.

This item is Discontinued.
Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 30 A (Discontinued)
Mfr #
P0080201
Zoro #
G805386894
UPC # 696471077810
Country of Origin China
Category Portable & Inverter Generators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0080201
- Zoro #
- G805386894
- UPC #
- 696471077810
- Country of Origin
- China
- Engine Brand
- Generac
- Item
- Portable Generator
- Fuel Type
- Gasoline
- Generator Rated Watts
- 3,600 W
- Surge Watts
- 4,500 W
- Rated Voltage
- 120V AC
- Starter Type
- Recoil
- Generator Amps
- 30
- Generator Run Time @ 1/2 Load
- 14 hr
- Carbon Monoxide (CO) Sensor
- Yes
- CARB Compliant
- No
- Run Time Hour Meter
- 14 Hours
- Engine Displacement
- 224cc
- Fuel Tank Capacity
- 5 Gal
- Hz
- 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.