This item is Discontinued.
This item is Discontinued.
Filter/Regulator/Lubricator Powermate Px (Discontinued)
Mfr #
P019-0352SP
Zoro #
G7213177
UPC # 846212063453
Country of Origin China
Category Filters & Regulators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P019-0352SP
- Zoro #
- G7213177
- UPC #
- 846212063453
- Country of Origin
- China
Dimensions
- Width
- 3.2 in
- Length
- 8.9 in
- Height
- 14 in
Details
- Item
- Filter/Regulator/Lubricator Powermate Px
- For Use With
- Air Compressor
- Color
- Black
- Weight
- 4.1 lb
- Ports
- 3/8 in NPT
- Maximum regulator inlet pressure
- 220 PSI
- Maximum regulator outlet pressure
- 150 PSI
- Nominal Flow Rate at 100 PSI
- 50 SCFM
Description
Filter/Regulator/Lubricator Powermate Px
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.