Powermate
Pressure Switch, 145-175 psi, 4 Port
- Zoro #: G3066137
- Mfr #: 034-0199RP
Hover or click to zoom Tap to zoom
Key Features
- Item: Compressor Pressure Switch, 145 to 175 psi, 4 Port
- For Use With Mfr. Model Number: DXCMH9919910, DXCMV5048055
- Fits Brand: DEWALT(R), Industrial Air Contractor, Powermate
- For Use With Grainger Item Number: 41RC91, 41RD01
- For Use With: Air Compressors
$42.11
Subtotal: $42.11
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Powermate
- MFR #034-0199RP
- Zoro #G3066137
- Country of OriginChina
- Category Air Compressor Parts
Details
Item | Compressor Pressure Switch, 145 to 175 psi, 4 Port |
For Use With Mfr. Model Number | DXCMH9919910, DXCMV5048055 |
Fits Brand | DEWALT(R), Industrial Air Contractor, Powermate |
For Use With Grainger Item Number | 41RC91, 41RD01 |
For Use With | Air Compressors |
Description
Compressor Pressure Switch, 145 to 175 psi, 4 Port, For Use With Grainger Item Number 41RC91, 41RD01, For Use With Mfr. Model Number DXCMH9919910, DXCMV5048055, Fits Brand DEWALT(R), Industrial Air Contractor, Powermate, For Use With Air Compressors
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Powermate #034-0199RP
Explore more
- POWERMATE Pressure Relief Valve, 175 psi, ASME 136-0077RP
- POWERMATE Compressor Tank Drain Valve, 1/4" NPT, Wing Style 072-0001RP
- POWERMATE Pressure Relief Valve, 200 psi, ASME 136-0007RP
- POWERMATE Pull Cord Tank Drain Valve 072-0024RP
- POWERMATE Compressor Tank Drain Valve, 1/4" NPT, Thumbscrew 072-0006RP
- POWERMATE Extended Tank Drain Assembly, For Air Compressors 072-0023RP
- POWERMATE Compressor Unloader Valve, 100-130 psi 070-0057RP
- INTERSTATE PNEUMATICS G1/2 Male Thread Oil Sight Glass for Compressors CSG7012
- READING TECHNOLOGIES Reading Technologies 6950B Stealth 0.5 in.25 in. Regulated RTC-6950B
- INTERSTATE PNEUMATICS 1/4 Inch Poly Bowl In-Line Filter WR1020
- CALIFORNIA AIR TOOLS Ultra Quiet, Oil-Free & Continuous Run 2.0 Hp Air Compressor Motor/Pump CAT-200CR
- Powermate Compressor, Air Tank & Pneumatic Tool Parts