Collated Flooring Nail, 1-1/2 in L, 18, L-Head Head, 1000 PK
- Mfr # L15018
- Zoro # G8858573
product price:Â
$
17.39
/pk of 1000, $0.02/ea
Key Features
Overall Length
1-1/2 in
Gauge
18
Head Type
L-Head
Point Type
L-Cleat Flooring Nail
Collation Configuration
Strip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L15018
- Zoro #
- G8858573
- UPC #
- 725620000215
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-1/2 in
Details
- Item
- Collated Flooring Nail
- Gauge
- 18
- Head Type
- L-Head
- Point Type
- L-Cleat Flooring Nail
- Collation Configuration
- Strip
Description
Floor Nail,18 ga.,1-1/2 In.,L-Style,Package Quantity 1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.