Shop POWERPLAY
Create Account
31193 Universal Spark Plug Wire Set
- Mfr # PO365449
- Zoro # G524186539
product price:Â
$
193.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO365449
- Zoro #
- G524186539
- UPC #
- -
- Country of Origin
- China
Description
To cover all your bases, these wire sets are supplied with both the boot and terminals that fit older, socket style distributor caps, as well as the ones for spark plug style terminals. Features Diameter: 8.5 mm.. Wire Material: Silicone and Synthetic. Color: Black. Number: 8. Distributor Boot Material: Silicone and Synthetic. Distributor Terminal Ends: Socket and HEI Style. Spark Plug Boot Material: Silicone and Synthetic. Spark Plug Boot Ends: Straight. Conductor Type: Copper Alloy With Ferro Magnetic Impregnated Center Core. Wire Resistance: 40 To 50 Ohms Per Feet Resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.