Shop POWERPLAY
Create Account
34069 Spark Plug Wire, Red
- Mfr # PO369642
- Zoro # G724187039
product price:Â
$
61.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO369642
- Zoro #
- G724187039
- UPC #
- -
- Country of Origin
- China
Description
The MSD universal replacement wire is 48 Inch long and has a multi angle terminal and boot on one end with a 90 Degree HEI style terminal on the other side. A 90 Degree socket terminal and boot is also supplied with a mini stripper crimper so the wire can be custom tailored to your application. Features Length: 4 ft.. Diameter: 8.5 m.. Color: Red. Core Material: Helically Wound Copper Alloy Conductor With Ferro-Magnetic Impregnated Center Core. Wire Material: Silicone and Synthetic. Resistance ( OHM): 40 To 50 Ohms Per Feet Resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.