35609 Spark Plug Wire Set, Red
- Mfr # PO371422
- Zoro # G724188432
product price:Â
$
230.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO371422
- Zoro #
- G724188432
- UPC #
- -
- Country of Origin
- China
Description
The MSD 8.5 Millimeter Super Conductor is the ultimate performance wire! Its extremely low resistance combined with the ability to suppress electro magnetic interference is a combination that defies the common laws of physics. Less resistance means more energy is going to make it to the spark plug to ignite the air/fuel mixture. The super conductor uses a copper alloy conductor resulting in less than 50 Ohms per Foot of wire! This ensures that the most energy possible makes it to the spark plug. This combination is encased in a heavy duty sleeve that will withstand abrasion and high temperatures. Features Wire Material: Silicone and Synthetic. Color: Red. Number: 8. Distributor Boot Material: Silicone and Synthetic. Distributor Terminal Ends: HEI Style. Spark Plug Boot Material: Silicone and Synthetic. Spark Plug Boot Ends: 90 Degree. Conductor Type: Copper Alloy With Ferro Magnetic Impregnated Center Core. Wire Resistance: 40 To 50 Ohms Per Feet Resistance. Make - Chevrolet, GMC. Fit For Various Model.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.