Shop POWERPLAY
Additional $110.00 delivery surcharge applies per item.
See details
Create Account
8207 Blaster Ss Ignition Coil
- Mfr # PO366937
- Zoro # G524199164
product price:Â
$
155.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PO366937
- Zoro #
- G524199164
- UPC #
- -
- Country of Origin
- China
Description
Don't let the compact size of the blaster SS Coil fool you, because it is packed with performance! The efficient E-core windings are designed to produce high amounts of current without sacrificing the voltage output. In fact, when used with an MSD 6 series ignition, the blaster SS produces 300 Milli Ampere with a maximum voltage output of 40,000 Volts! The secondary windings are wound on a segmented bobbin which reduces the chance of voltage breakdown between the primary and secondary windings. For more protection, these windings are encased in a polyurethane compound for complete protection against vibration. The blaster SS features brass terminals and a sturdy Rynite housing. It is supplied with a 90 Degree boot, terminal and vibration mounts. A great addition to CD ignitions and some stock applications. Features Improved Output Coil For Electronic Ignitions, And MSD Ignitions. Efficient Winding Design And Assembly Creates A Compact Housing. Primary And Secondary Windings Are Encased In Ciba Polyurethane For Vibration Protection. 70:1 Turns Ratio And Lower Primary Resistance Produce High Voltage Output. DuPont Rynite Housing With A Tall Tower And Brass Primary Terminals. Coil Style - Single Tower. Primary Resistance - 0.355 Ohms. Secondary Resistance - 4.4K Ohms. Maximum Voltage - 40000 Volts. Color - Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.