Shop POWERPLAY
Create Account
8366 Pro-Billet Distributor
- Mfr # PO365473
- Zoro # G724180634
product price:Â
$
658.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PO365473
- Zoro #
- G724180634
- UPC #
- -
- Country of Origin
- China
Description
GM late model performance enthusiasts will be happy to see this Pro-Billet distributor. The distributor, is a drop-in replacement for GM V8S using the small cap distributor with a dual connector coil found in cars and trucks. The entire housing is CNC machined to exact tolerances for incredible strength. For improved lubrication there is an extra oil tract machined into the bottom of the housing that delivers oil directly to the cam and distributor gears. Inside, a polished steel shaft receives guidance from a sealed ball bearing and an extra long sintered bushing adds stability. This 0.500 in. shaft also receives a QPQ coating for increased friction reduction and corrosion resistance. A factory style ignition module is supplied with the distributor so your factory wiring will plug directly in. Triggering this module is the responsibility of a high output magnetic pickup. Topping it all off is a heavy duty rotor and a red MSD cap with brass terminals to ensure full spark delivery. For late model engine swaps or Bolt-On strength, this distributor is the answer. Features Factory Style Ignition Module Accepts Factory Wiring. CNC Machined Billet Aluminum Housing And Billet Aluminum Base. Magnetic Pickup And Precision Reluctor Create Stable Trigger Signals Throughout The RPM Range. Oversized Steel Shaft Is QPQ Coated And Guided By A Sealed Ball Bearing And An Extra Long Sintered Bushing. Special Oil Tract Improves Lubrication To The Distributor And Cam Gear. O-Ring Seals Can Be Added To Modified Blocks To Improve Oil Pressure Control, Supplied With Late Model Distributor Cap And Rotor. Spark Distribution Type - Magnetic Trigger. Includes Cap And Rotor - Yes. With Ignition Module - Yes. Drive Gear Type - Iron Gear. Cap Color - Red. Cap Type - HEI/ Male Posts. Coil In Cap - Yes. Make - Biuck, Cadillac, Chevrolet, Pontaic. Fit for Various models & years.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.