84333 Distributor Cap GM Points Style, Black

  • Mfr # PO371444
  • Zoro # G924199177
product price: 
$
113.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PO371444
Zoro #
G924199177
UPC #
-
Country of Origin
China

Description

MSD molds our most popular V8 distributor caps in house. These caps are injection molded from DuPont Rynite material and feature spark plug style terminals. These terminals offer improved locking connections and the Rynite material is extremely strong with excellent dielectric properties. Plus, most caps have an optional wire retainer that is supplied with these caps to lock the wires in place. Features Spark Plug Style Terminals. Terminals Offer Improved Locking Connections And The Rynite Material Is Extremely Strong With Excellent Dielectric Properties. Specifications Compatibility - MSD Pro-Billet Chevrolet V8 Distributors. Mounting Type - Bolt Down. Style - HEI. Color - Black. Material - Rynite.

Ratings & reviews