PSL10700W Spot Light, 120 V, LED Lamp, Lithium-Ion Battery, Bright White Light
- Mfr # PSL10700W
- Zoro # G004375545
product price:Â
$
69.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSL10700W
- Zoro #
- G004375545
- UPC #
- 811285020184
- Country of Origin
- China
Description
PowerSmith Spot Light, 120 V, Frequency Rating: 60 Hz, Wattage Rating: 10 W, Battery Type: Lithium-Ion, Lamp Type: LED, Light Color: Bright White, Lumens: 700, Beam Distance: 500 m, Color Temperature: 6500 K, Charge Time: 5 hr, Weight: 1.5 lb, Includes: 12V DC Car Chargers, 120V AC Power Adaptor, Charging Connector
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.