This item is Discontinued.

Powerstar hzs12-5hr-1 12V 5Ah Battery for APC RBC10 hzs12-5hr-1

This item is Discontinued.

Powerstar

hzs12-5hr-1 12V 5Ah Battery for APC RBC10 (Discontinued)

Mfr # hzs12-5hr-1
Zoro # G404116137
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
hzs12-5hr-1
Zoro #
G404116137
UPC #
-
Country of Origin
China

Description

BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment.

Features
  • 100% compatible advanced AGM technology sealed - maintenance free
Fits:
  • APC RBC10
Specifications
  • Amperage: 5Ah
  • Voltage: 12V
  • Dimension: 1.89" H x 4" W x 5.51" L
  • Weight: 4 lbs

Ratings & reviews