This item is Discontinued.

Powerstar hzs12-5hr-4 UPS Replacement Battery Pack for APC BF280C - APC RBC10 Cartridge No. 10 - Leakproof hzs12-5hr-4

This item is Discontinued.

Powerstar

hzs12-5hr-4 UPS Replacement Battery Pack for APC BF280C - APC RBC10 Cartridge No. 10 - Leakproof (Discontinued)

Mfr # hzs12-5hr-4
Zoro # G904116309
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
hzs12-5hr-4
Zoro #
G904116309
UPC #
-
Country of Origin
China

Description

BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment.

Features
  • 100% compatible advanced AGM technology sealed - maintenance free
Fits:
  • APC BF280C - APC RBC10 Cartridge No. 10 - Leakproof
Specifications
  • Amperage: 5Ah
  • Voltage: 12V
  • Dimension: 1.89" H x 4" W x 5.51" L
  • Weight: 4 lbs

Ratings & reviews