This item is Discontinued.

Powerstar hzs12-5hr-6 UPS Replacement Battery Pack for APC BF350 - APC RBC10 Cartridge No. 10 - Leakproof hzs12-5hr-6

This item is Discontinued.

Powerstar

hzs12-5hr-6 UPS Replacement Battery Pack for APC BF350 - APC RBC10 Cartridge No. 10 - Leakproof (Discontinued)

Mfr # hzs12-5hr-6
Zoro # G104116390
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
hzs12-5hr-6
Zoro #
G104116390
UPC #
-
Country of Origin
China

Description

BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment.

Features
  • 100% compatible advanced AGM technology sealed - maintenance free
Fits:
  • APC BF350 - APC RBC10 Cartridge No. 10 - Leakproof
Specifications
  • Amperage: 5Ah
  • Voltage: 12V
  • Dimension: 1.89" H x 4" W x 5.51" L
  • Weight: 4 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.