This item is Discontinued.

Powerstar PowerStar PS-20-BS High Performance Sealed AGM Motorcycle Battery PS-20-BS

PowerStar PS-20-BS High Performance Sealed AGM Motorcycle Battery (Discontinued)

  • Mfr # PS-20-BS
  • Zoro # G004117381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-20-BS
Zoro #
G004117381
UPC #
-
Country of Origin
China

Description

PowerStar valve regulated sealed lead acid batteries are maintenance free, easy to handle, rugged and economical. PowerStar makes the highest quality Sealed lead acid battery. PowerStar 12 Volt 18Ah Sealed lead acid battery for YTX20L-BS High Performance - Maintenance Free - Sealed AGM Motorcycle.

  • Dimension - 6.88 x 6.1 x 3.38 in.
  • Item Weight - 15 lbs.
Replaces:

GNB-16-BS, GS-ZYI-GTX20-BS, Interstate-YTX20-BS, Koyo-YTX20-BS, Motocross-M32RBS, Napa-740-1824, Power-Sonic-PTX20-BS, Sears-44028, Yacht-CTX20-BS, Yuasa-YTX20-BS, Harley 65991-82B.

Fits For
  • Buell Motorcycle 1200 cc 1996-1994 S2, S2T Thunderbolt.
  • Buell Motorcycle 1200 cc 1993-1988 RR, RS, RSS, 1200.
  • Buell Motorcycle 1000 cc 1987 RR1000.
  • Cagiva Motorcycle 750 cc 1997-1974 Elefant.
  • Ducati Motorcycle 907 cc 1994-1990 I.E. Paso.
  • Ducati Motorcycle 906 cc 1992-1990 Paso.
  • Ducati Motorcycle 900 cc 1984 Replica II.
  • Ducati Motorcycle 800 cc 1983 ALL.
  • Harley-Davidson Motorcycle 1340 cc 1990-1984 FXST/FLST Series (Softail).
  • Harley-Davidson Motorcycle 1340 cc 1994-1979 FX/FXR Series.
  • Harley-Davidson Motorcycle 1340 cc 2000-1999 FXR Series.
  • Harley-Davidson Motorcycle 1340 cc 1994 FXLR.
  • Harley-Davidson Motorcycle 1200 cc 1978-1971 FX Series (Electric-start).
  • Harley-Davidson Motorcycle 1200 cc 1996-1987 XL,XLH Series (Sportster).
  • Harley-Davidson Motorcycle 1100 cc 1993-1987 XL/XLH Series (Sportster).
  • Harley-Davidson Motorcycle 1000 cc 1985-1979 XL/XLH Series (Sportster).
  • Harley-Davidson Motorcycle 1000 cc 1978-1977 XLCR Cafï Racer.
  • Harley-Davidson Motorcycle 1000 cc 1985-1983 XLX-61, XR1000.
  • Harley-Davidson Motorcycle 883 cc 1996-1986 XLH Sportster.
  • Honda Motorcycle 1100 cc VF1100C 1986-1983 V65 Magna.
  • Indian Motorcycle 1442 cc 2003-2002 Scout, Spirit.
  • Indian Motorcycle 2001-1999 All Models.
  • Wet Jet International PWC / Jet Ski All Years All.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.