This item is Discontinued.

Powerstar PowerStar PS-625-16 YB16CL-B Jet Ski Battery for 87-09 Yamaha Wave Runner All CC - 2 Years Warranty PS-625-16

PowerStar PS-625-16 YB16CL-B Jet Ski Battery for 87-09 Yamaha Wave Runner All CC - 2 Years Warranty (Discontinued)

  • Mfr # PS-625-16
  • Zoro # G904202170
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS-625-16
Zoro #
G904202170
UPC #
-
Country of Origin
China

Description

BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment.

Features
  • No filling, maintenance free
  • Used in many motorcycle, snow mobile , ATV and watercraft applications
  • Sealed can be mounted in any direction shock and vibration resistant length
  • The plastic piece on the battery terminals is for terminal protection that can be removed
  • 100% compatible advanced AGM technology sealed
  • 2 Years Warranty
Fits:
  • 87-09 Yamaha Wave Runner All CC
PS625 is a Direct Replacement For:
  • Personal Watercraft Bombardier - Sea Doo 1500 All Models (except GTX 4-Tec) 1988 - 2004 Kawasaki 750 JH750 SS 1992 - 1997 750 JH750 ST 1995 750 JH750 Xi 1993 - 1999 750 JH750 XiR 1994 750 JS750 SX, ZX 1992 - 1995 750 JT750 XiR, ST, STS 1994 - 1995 650 JF650 X2 1986 - 1995 650 JF650 TS 1989 - 1996 650 JL650 SC 1991 - 1995 650 JS650 SX 1987 - 1995 550 JS550 SX 1986 - 1995 400 JS400 1976 300 JS300 TS, SX 1986 - 1991 Polaris All sizes All models All Yamaha All sizes All models 1987 - 2004 Utility Vehicle Kawasaki 620 KAF620, Mule 3010 4x4 Advantage classic 2003 620 KAF620, Mule 3000, 3010, 3020 620 KAF620, Mule 2500, 2510, 2520 540 KAF540, Mule 2010, 2020, 2030 450 KAF450, Mule 1000 ATV Bombardier 650 Quest 2002 - 2003 500 Traxter (All models), Quest 1999 - 2003 Kawasaki 400 KLF400-B Bayou 400 4x4 1993 - 2000 400 KVF400-A Prairie 400 4x4 (CN) 1997 - 2000 400 KVF400-B Prairie 400 (CN) 1998 - 2000 300 KLF300-A Bayou 1986 - 1987 300 KLF300-B Bayou (CN) 1992 - 1999 300 KLF300-C Bayou 300 4x4 (CN) 1992 - 2004 300 KVF300-A Prairie 300, 4x4 (CN) 1999 - 2001 300 KVF300-B Prairie 300, 4x4 (CN) 1992 - 2002
Specifications
  • Dimension: 3.94" H x 6.19" W x 6.89" L
  • Weight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.