This item is Discontinued.

Powerstar PowerStar PS-625 POWERSTAR-044 Ps-625 Battery For Kawasaki Bayou 250 Atv PS-625 POWERSTAR-044

PowerStar PS-625 POWERSTAR-044 Ps-625 Battery For Kawasaki Bayou 250 Atv (Discontinued)

  • Mfr # PS-625 POWERSTAR-044
  • Zoro # G804115563
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS-625 POWERSTAR-044
Zoro #
G804115563
UPC #
-
Country of Origin
China

Description

PowerStar valve regulated sealed lead acid batteries are maintenance free, easy to handle, rugged and economical. PowerStar makes the highest quality Sealed lead acid battery. PowerStar 12 Volt 19Ah Sealed lead acid battery for YB16CL-B.

Features
  • High Performance
  • Maintenance Free
  • Sealed AGM Motorcycle Battery
  • Dimension - 6.89 x 6.19 x 3.94 in.
  • Item Weight - 14.5 lbs.
Fits For
  • Kawasaki Bayou 250 ATV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.